Shop All Adhesive Transfer Tape
3M
Adh. Transfer Tape, Rect., 1/2x3 In, PK5
Mfr # F9460PC
Zoro # G2449636
product price: $8.89
/pk 5, $1.78/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Strip
- Tape Width 1/2 in
- Tape Length 3 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G2449636
- UPC # 888519096734
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2 in |
Tape Length | 3 in |
Length | 3" |
Width | 1/2" |
Metric Tape Length | 76.2 mm |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 3 in |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Strips, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 3 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 3 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Structural Adhesive, Tan, 28 oz, Syringe (5352)
- LOCTITE Threadlocker, LOCTITE 222MS, Purple, Low Strength, Liquid, 250 mL Bottle (135335)
- LOCTITE Multiple Ratio Two-Part Applicator, Red, 1:1, 2:1 Mixing Ratio (1093981)
- VELCRO BRAND reg Brand Removable Mounting Tape, 15ft x 34in Roll, White, No Color (VEK95179)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3-20-467MP)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (2-20-468MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3mil, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3-20-468MP)
- FASTCAP Speed Tape with Peel & Stick Transfer Tape (FA136801)
- 3M Adhesive Transfer Tape