Shop All Adhesive Transfer Tape
3M
Adh. Transfer Tape, Rect., 1/2x2 In, PK5
Mfr # F9460PC
Zoro # G2449645
original price:
$11.48
34% off
new price: $7.49
/pk 5, $1.50/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Strip
- Tape Width 1/2 in
- Tape Length 2 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G2449645
- UPC # 888519096727
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2 in |
Tape Length | 2 in |
Width | 1/2" |
Length | 2" |
Imperial Tape Length | 2 in |
Imperial Tape Width | 1/2 in |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 50.8 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Strips, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 2 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 2 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Standard Half Barrel Smooth (791)
- 3M Masking Tape, Yellow, 1-13/32inx60yd, PK24 (301+)
- LEAKSEAL Self-Fusing Tape, Silicone, 1" W, Clear (275796)
- DAP Caulk, 10 oz, Cartridge, Almond, Water Base (02102)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK4 (3M 950)
- 3M Adhesive Transfer Tape