Shop All Adhesive Transfer Tape
3M
Adh. Transfer Tape, Rect., 1/2x2 In, PK100
Mfr # F9460PC
Zoro # G5608617
product price: $21.19
/pk 100, $0.21/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Strip
- Tape Width 1/2 in
- Tape Length 2 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G5608617
- UPC # 888519088005
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2 in |
Tape Length | 2 in |
Length | 2" |
Width | 1/2" |
Imperial Tape Length | 2 in |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 50.8 mm |
Metric Tape Width | 12.7 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Strips, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 2 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 2 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 410 Series, Black, 0.1 oz, Tube (233757)
- CLEANZ Caulk Cleanz Almond Tube 6Oz (11071)
- LOCTITE Anaerobic Anaerobic Flange Sealant, 50 mL, Red, Temp Range -65 to 400 Degrees F (135474)
- 3M Foil Tape, 2 in x 36 yd, Aluminum (3M 363 2" X 36YD)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape, 2 mil, 5 yd. (3M 9626)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (987)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- 3M Transfer Tape, 4"x10.5", PK25 (F9473PC)
- 3M Adhesive Transfer Tape