Shop All Adhesive Transfer Tape
3M
Adh. Transfer Tape, Cir, 1-1/2 In, PK100
Mfr # F9460PC
Zoro # G5783732
product price: $31.79
/pk 100, $0.32/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Circle
- Tape Width 1 1/2 in
- Tape Length 1 1/2 in
- Tape Adhesive Strength 112 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G5783732
- UPC # 888519062616
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Tape Core Diameter | 1.5 in |
Imperial Tape Width | 1 1/2 in |
Metric Tape Shape Diameter | 38.1 mm |
Imperial Tape Length | 1 1/2 in |
Metric Tape Length | 38.1 mm |
Metric Tape Width | 38.1 mm |
Imperial Tape Shape Diameter | 1 1/2 in |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Discs, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 1 1/2 in, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 1 1/2 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Disc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Sealant, 300 mL, Cartridge, Gray, RTV Silicone Base (4001706)
- ZORO SELECT Duct Tape, 4 In. x 60 yd., Silver9 mil (26VC96)
- 3M Electrical Tape, Yellow, 2" x 72 yd. (56)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 2" x 60 yds., Blue, 12/Case (T937300012PK)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Clear, 19mm W, PK48 (969)
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr, PK4 (T96129502)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M 465)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- 3M Adhesive Transfer Tape