Shop All PAPR Accessories
3M Adflo
Adflo High Efficiency Starter Kt 15-1101
Mfr # 15-1101-99
Zoro # G8893101
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M Adflo PAPR
- Color Code Magenta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Adflo
- MFR # 15-1101-99
- Zoro # G8893101
- Country of Origin Germany
- Category PAPR Accessories
Details
Item | High Efficiency Starter Kit |
For Use With | 3M Adflo PAPR |
Color Code | Magenta |
Description
High Efficiency Starter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (08-354)
- ZORO SELECT Full Dome Mirror, 48 In., Acrylic Hi Viz (ONV-360-48-SB)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H (72 /40 KA Black)
- NOTRAX Black Static Dissipative Runner 9 2/5 mm Thick, Sponge Foam (3VGN7)
- 3M ADFLO Waist Belt, Black Leather (15-0099-16)
- MILLER ELECTRIC Breathing Tube Cover, 30" L, 2 1/2" W (265312)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910)
- BULLARD Hood, Universal, White, Tychem(R) (RT1)
- SUNDSTROM SAFETY Sundstrom® Spare Visor Kit For Face Shield, Transparent (R06-0502USA)
- PUREFLO ESM Battery Charger Spare (Gentex Corp)
- 3M SPEEDGLAS Side Windows Coverplate, Nyl, Blk, PK2 (06-0500-53)
- 3M Adflo Masks & Respiratory Protection