Shop All Two Way Radio Accessories
3M
Adapter, Use with Motorola T-200 Series
Mfr # FL5082-02
Zoro # G8583193
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Includes 360-Degree Rotating Belt Clip Assembly, NATO Plug
- Type Portable
- For Use With Motorola Radios: FR50/60, Motorola Radios: FRS Single Jack Radios, Motorola Radios: Rino130, Motorola Radios: SPIRITGT/GT+, Motorola Radios: SRX700R, Motorola Radios: T-200 Series, Motorola Radios: T-5000 Series, Motorola Radios: T6000 Series
- Compatible Radio Series T200, T5000, T6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FL5082-02
- Zoro # G8583193
- UPC # 00078371611606
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Item | Push-to-Talk Adapter |
Includes | 360-Degree Rotating Belt Clip Assembly, NATO Plug |
Type | Portable |
For Use With | Motorola Radios: FR50/60, Motorola Radios: FRS Single Jack Radios, Motorola Radios: Rino130, Motorola Radios: SPIRITGT/GT+, Motorola Radios: SRX700R, Motorola Radios: T-200 Series, Motorola Radios: T-5000 Series, Motorola Radios: T6000 Series |
Compatible Radio Series | T200, T5000, T6000 |
Compatible Radio Manufacturer Model Number | FR50, FR60, Rino130, SPIRITGT/GT, SRX700R |
Description
Push-to-Talk Adapter, Product Type Push-to-Talk Adapter, Compatible Radio Series T200, T5000, T6000, Compatible Radio Manufacturer Model Number FR50, FR60, Rino130, SPIRITGT/GT, SRX700R, Connector Type FRS Single Pin, Includes 360 Degrees Rotating Belt Clip Assembly, NATO Plug, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Usb Multimedia Desktop Speaker (XtreamS4)
- ULTRALAST 2,600 mAh 18650 Retail Blister-Carded Batteries (Single Pack) (UL1865-26-1P)
- SPECO TECHNOLOGIES TBAR/Wall/Ceiling Camera Mount (CST125)
- 3M Peltor Lite-Com Pro II Char Cable AL2AH (AL2AH)
- 3M Peltor Lite-Com Pro II Powr Supply, PK100 (FR08)
- 3M PELTOR Audio Input Cable FL6M-03, 2.5mm (FL6M-03)
- 3M PELTOR Brush Dfndr Visr Systm V40AH9A-1P (V40AH9A-1P)
- 3M Stanchion Base (7400052)
- 3M Headset Kit, Over the Head, Green (88063-00000)
- 3M Tactical Headset, Two Way, Single Lead, Brn (MT20H682BB-47 CY)
- BANSHEE Battery Pack, Fits Model SP50, 7.4V (9044A)
- 3M Two Way Radio Accessories