Shop All Instant Adhesives
3M
Activator, 8155 Series, Clear, 1 L, Bottle 12 PK
Mfr # 08155
Zoro # G6603581
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Automotive and Marine Applications
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Vinyl, Glass, Leather, Metal, Paper, Plastic, Foam, Rubber, Wood
- Container Size 1 L
- Container Type - Adhesives Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 08155
- Zoro # G6603581
- UPC # 00051135081556
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 1 L |
Size | 1 fl.oz |
Container Size Range | 0.5 fl oz to 1 fl oz |
Container Size and Type | 1 fl oz Bottle |
Container Size - Adhesives | 1.0 oz |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 1 fl oz, Container Type Bottle, Cure Method Ambient, Maximum Viscosity 600 cps, Minimum Viscosity 400 cps, Series 8155, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator 3M Scotch-Weld AC113, Features Resists Temperature Swings, Shocks and Cleaning Agents, Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Vinyl, Glass, Leather, Metal, Paper, Plastic, Foam, Rubber, Wood, Primary Applications General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-ON PVC Hot 'R Cold Clear Medium Bodied Quart (13982)
- LOCTITE General Adhesives, SUPER BONDER 420 INSTANT ADHESIVE (LOC42061)
- GORILLA GLUE High Strength Super Glue 0.88 oz (102433)
- INTERTAPE Masking Tape, 48mm, 24 Rolls/Case, PK24 (87201G)
- 3M Glue Stick, PR100 Series, White, 0.26 oz, Bottle (PR100)
- 3M Glue Stick, Scotch-Weld Instant Adhesives Series, Clear, 0.71 oz, Bottle (SF100)
- 3M Spray Adhesive, PR100 Series, Clear, 13.44 oz, Aerosol Can (PR100)
- 3M Instant Adhesive, Scotch-Weld CA100 Series, 12 PK (CA100)
- 3M Spray Adhesive, Clear, 13.8 oz (77-DSC)
- 3M Instant Adhesive, Scotch-Weld CA40 Series, Transparent, 1 fl oz (US), Bottle 12 PK (CA40)
- LOCTITE Longneck Bottle Super Glue, 0.18 oz, Dries Clear (230992)
- 3M Instant Adhesives