Shop All Double Sided Foam Tapes
3M
AcrylicPlusHigh-BondTape06395 Black, PK12
Mfr # 06395
Zoro # G0377515
product price: $644.99
/pk 12, $53.75/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7/8"
- Color Black
- Material Adhesive: Acrylic
- Tape Width 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06395
- Zoro # G0377515
- UPC # 00051131063952
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Width | 7/8" |
Tape Width | 0.875 in |
Details
Color | Black |
Material | Adhesive: Acrylic |
Item | Automotive Attachment Tape |
Description
High-Bond Tape, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AA THREAD Red 1/2 in. W X 520 in. L Thread Seal Tape (01440051)
- PERMATEX Sealant, Gasket, Sensor-Safe No. 599, Rtv, Rigid Hi-Torque, Ultra Grey, 3.5 Oz (82194)
- PERMATEX Automotive Penetrating Grade Threadlocker Green 36 mL bottle (29040)
- TENSORGRIP Low VOC Contact Adhesive 22L Canister Red Color (P307R-22)
- 3M Double Sided VHB Tape, 3/4 in, 108 ft, PK12 (4611)
- 3M 3M 4991 VHB Tape 0.75" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4492B Double Coated Foam Tape 6" x 5yd, Black (4492)
- 3M 3M GPT020 Double Coated Tape 3/4" squares -250 per pack (3M GPT-020)
- 3M MOUNTING TAPE BLK 400X1"" (414-LONGDC)
- 3M 3M 4646 VHB Tape 1" x 4 Dark Gray, 25 mil, 5PK (4646)
- UGLU Adhesive Tape, 3/4" x 65 ft., Amber (349UGLU3465)
- 3M Double Sided Foam Tapes