Shop All Double Sided Foam Tapes
3M
Acrylic PlusPrmAttchTp 06387Blk1.12, PK12
Mfr # 06387
Zoro # G0387893
product price: $33.35
/ea
Sold in multiples of 12 for $400.20
$400.20
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.25 in
- Material Adhesive: Acrylic
- Length 20 yd.
- Color Black
- Width 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06387
- Zoro # G0387893
- UPC # 00051131063877
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.25 in |
Length | 20 yd. |
Width | 1/4" |
Details
Item | Automotive Attachment Tape |
Material | Adhesive: Acrylic |
Color | Black |
Description
3M Acrylic Plus High-Bond Tape features two adhesives, one on each side of an acrylic foam core, designed for robust performance to a range of automotive surfaces. Foam core provides stress relaxation when exposed to high application loads, while maintaining tight bond-line aesthetics under normal conditions. A removable liner is silicone-coated on both sides for easy release and application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Adhesive, E6000 Series, Black, 3.7 oz, Tube (230031)
- SCOTCH Painter's Tape, Multi Surface, 0.94"x60 Yds, 6/PK, Blue PK (MMM209024EP6)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Brown, Acrylic Polymer Base (70798-18418)
- LOCTITE Pipe Thread Sealant 33.8 fl oz, Bottle, 565, Off-White, Paste (234440)
- 3M Cable Hanger, Polyolefin Backing, PK10 (1X33MCH)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M Insulation Tape, Johns Manville, HP Ultra (ASJ/POLY #106)
- 3M Double Coated Tape, Polyethylene, PK36 (9579)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- 3M 3M 4008 Double Coated Foam Tape 1.5" x 5yd White, 1/8" thick (4008)
- 3M 3M 4910 VHB Tape 0.5" circle, Clear, 40 mil, 250PK (4910)
- 3M Double Sided Foam Tapes