Shop All Double Sided Foam Tapes
3M
Acrylic Plus HighBondTape 06388, Blk, PK12
Mfr # 06387
Zoro # G0387324
product price: $685.99
/pk 12, $57.17/ea
Free Shipping & Returns
$685.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.5 in
- Width 1/4"
- Length 20 yd.
- Material Adhesive: Acrylic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06387
- Zoro # G0387324
- UPC # 00051131063884
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.5 in |
Width | 1/4" |
Length | 20 yd. |
Details
Item | Automotive Attachment Tape |
Material | Adhesive: Acrylic |
Color | Black |
Description
3M Acrylic Plus High-Bond Tape features two adhesives, one on each side of an acrylic foam core, designed for robust performance to a range of automotive surfaces. Foam core provides stress relaxation when exposed to high application loads, while maintaining tight bond-line aesthetics under normal conditions. A removable liner is silicone-coated on both sides for easy release and application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Sealant, 16 oz, Aerosol Spray, Glossy Black, Hybrid Base (17048)
- HANDI-FOAM Spray Foam Kit, 2-12 HandiFoam Slow Rise (P12042)
- SUPER GLUE Instant Adhesive, 0.07 fl oz, Tube, Clear, 12 Pack (15187)
- JT EATON Board Glue Double Jeporardy (182B)
- 3M Double Coated Tape, Paper, Natural, PK72 (410M)
- 3M 3M 4646 VHB Tape 0.5" x 0.5", Dark Gray, 25 mil, 250PK (4646)
- 3M Stamark High Performance Tape A380IES Wh (A380I ES)
- 3M Double Coated Tape, Paper, White, PK18 (9087)
- 3M Double Coated Tape, 60 yd L, 1 7/8" W, PK24 (9738)
- 3M 3M 4991 VHB Tape 2" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4032 Double Coated Foam Tape 4" x 5yd, White, 1/32" thick (4032)
- 3M Foam Tape