Shop All Double Sided Foam Tapes
3M
Acrylic Plus HighBondTape 06384 Blk, PK12
Mfr # 06384
Zoro # G0386100
product price: $192.99
/pk 12, $16.08/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.5 in
- Color Black
- Material Adhesive: Acrylic
- Length 5 yd.
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06384
- Zoro # G0386100
- UPC # 00051131063846
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.5 in |
Length | 5 yd. |
Width | 1/2" |
Details
Item | Automotive Attachment Tape |
Color | Black |
Material | Adhesive: Acrylic |
Adhesive | Acrylic Foam Tape |
Description
High-Bond Tape, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-36AP)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- MULBERRY Foam sealant DUPLEX GASKET (30661)
- TODOL Spray Applicator Tip, Disposable Probe, Plastic, 10 PK (PA01)
- 3M 3M 4496B Double Coated Foam Tape 12" x 5yd, Black (4496)
- 3M 3M 4032 Double Coated Foam Tape 3" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4466W Double Coated Foam Tape 0.75" circle, White, 100PK (4466W)
- 3M 3M 4496B Double Coated Foam Tape 2" x 5yd, Black (4496)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- 3M Double Sided Foam Tapes