Shop All Epoxy & Structural Adhesives
3M
Acrylic Adhesive, Scotch-Weld(TM) Series, Green, Dual-Cartridge, 10:01 Mix Ratio
Mfr # 00076308984335
Zoro # G000677896
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Acrylic Adhesive
- Application Bonding Composite Materials, Mounting and Trim Attachment, Panel to Frame/Stiffner to Panel Assembly, Small Joint Assembly
- Color Green
- For Use On Applicator, Mixing Tip
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 00076308984335
- Zoro # G000677896
- UPC # 00076308984335
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 45 mL |
Description
Acrylic Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100007806, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Green, Features Impact Resistant, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade No, Materials Bonded Metal, Plastic, Wood, VOC Content Weight 7.8 g/L, VOC Content Weight Percentage 0.8 Percent, Water Resistance Not Water-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Fire Retardant Sealing Duct Tape, Black (268FR)
- BLACK SWAN Putty Tape - 1/2" x 54" (01160)
- HENKEL 55OZWHT Tub Caulk (2138420)
- 3M Cloth Tape, 12 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Glue, 04248 Series, White, 4 oz, Bottle, 1 hr Functional Cure (04248)
- 3M Adhesive Remover, 2216 Series, Purple, 32 oz, Trigger Spray Bottle, 2 PK, 1:01 Mix Ratio (2216)
- 3M Hot Melt Adhesive, DP100 Series, Off-White, Dual-Cartridge, 6 PK, 1:01 Mix Ratio (100)
- 3M Epoxy Adhesive, DP110 Series, Clear, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 20 min Functional Cure (DP110)
- 3M Hot Melt Adhesive, 2216 Series, Yellow, Can, 2 PK, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- 3M Epoxy Adhesive, 2158 Series, Clear, Can, 2 PK, 1:01 Mix Ratio, 10 hr Functional Cure (2158)
- HARDMAN Epoxy Adhesive, Double/Bubble Machineable-Fast Set Series, Black, Packet, 10 PK, 1:01 Mix Ratio (4002-BG10)
- 3M Epoxy & Structural Adhesives