Shop All Conventional Spray Guns
3M Accuspray
Spray Gun Kit, Cup Capacity 20.3 oz.
Mfr # 16580
Zoro # G6121346
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Pattern Size 1 in to 12 in
- Cup Capacity 20.3 fl oz
- Air Consumption 13 cfm @ 20 psi
- Nozzle Size 0.055 in /1.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Accuspray
- MFR # 16580
- Zoro # G6121346
- UPC # 00051131165809
- Country of Origin United States
- Category Conventional Spray Guns
Dimensions
Pattern Size | 1 in to 12 in |
Nozzle Size | 0.055 in /1.4mm |
Details
Item | Conventional Spray Gun Kit |
Fluid Delivery Type | Pressure |
Cup Capacity | 20.3 fl oz |
Air Consumption | 13 cfm @ 20 psi |
Paint Viscosity Optimum Range | Low to High |
Includes | (3) Accuspray(TM) Atomizing Heads (1.4mm, 1.8mm, 2.0mm), Airflow Control Valve, Mountable Spray Gun Hanger |
For Use With | Vehicle and Fleet Maintenance |
Air Inlet | 3/8 in |
Fluid Delivery Speed | Low to Fast |
Description
Conventional Spray Gun Kit, Low to High, Fluid Delivery Type Pressure, Air Consumption 13 cfm @ 20 psi, Nozzle Size 0.055 in /1.4mm, Pattern Size 1 in to 12 in, Cup Capacity 20.3 fl oz, Air Inlet 3/8 in, Fluid Delivery Speed Low to Fast, For Use With Vehicle and Fleet Maintenance, Includes (3) Accuspray(TM) Atomizing Heads (1.4mm, 1.8mm, 2.0mm), Airflow Control Valve, Mountable Spray Gun Hanger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Anti-Slip Additive, Clear, 16 oz. (8600)
- RUBBERSET Tack Cloth (115829000)
- KRYLON Glow-in-the-Dark Spray Paint, Green, Gloss, 6 oz (K03150007)
- LINZER Pro Edge Plastic 4 in. W Disposable Paint Tray Kit (MS 738 0400)
- ASTRO PNEUMATIC SPRAY GUN&CUP 1.7MM NZL-SILVER HNDL (AOAS8S)
- JET Pneumatic R12 Mini Spray Gun Hvlp (JAT-501)
- BINKS Conventional Spray Gun, Pressure, 0.046 in (2101-2800-7)
- TITAN Conventional Spray Gun, Pressure Type (0538020)
- SHARPE MANUFACTURING $FX3000 HVLP 1.8MM SPRAY GUN (SH288882)
- TITAN Disposable Air Line Filters, 2 Piece, For (TIT19302)
- SPEEDAIRE Spray Gun, 0.070 in./1.8mm Nozzle, Siphon (48PX84)
- 3M Accuspray Paint Spray Guns