Shop All Spill Control Kits and Stations
3M
Absorbent Boom, Petroleum, 12 ft. L, PK4
Mfr # T-12
Zoro # G0158481
original price:
$88.76
14% off
new price: $76.15
/pk 4, $19.04/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Flammable Liquids, Fuel
- Spill Control - Fluids Absorbed Oil-Based Liquids
- Size 3 in x 12 ft
- Volume Absorbed Per Pkg. 12 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T-12
- Zoro # G0158481
- UPC # 50051138213560
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 3 in x 12 ft |
Length | 12 ft |
Diameter | 3 in |
Width | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Flammable Liquids, Fuel, For Use With Chemical or Metal Type Diesel, Fuel, Hydrocarbon Oil, Mineral Oil, Motor, Size 3 in x 12 ft, Volume Absorbed Per Sock/Boom 3 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern White, Filler Material Polyester, Polypropylene, Outer Mesh Material Polyester, Polypropylene, Outside Skin Material Polyester, Polypropylene, Sock/Boom Profile Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 7 Men's Steel Rubber Boot, Yellow (77253)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Shrink Wrapped, Size L (9) (99-1-9790-9-K)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1294-RD_10X7 (U3-1294-RD_10X7)
- CARHARTT Long Sleeve T-Shirt, Navy, 3XL (K126-NVY 3XL REG)
- 3M Absorbent Boom, Maintenance, 12 ft. L, PK4 (M-MB312)
- 3M Absorbent Boom, Petroleum, 10 ft. L, PK4 (T-270)
- 3M Absorbent Boom, Petrleum, 8 ft. L, PK6 (T-8)
- 3M Spill Kit, Oil-Based Liquids, White (P-SKFL5)
- 3M Absorbent Boom, Petroleum, 4 ft. L, PK12 (T-4)
- 3M Spill Kit, Chem/Hazmat (SRP-CHEM)
- SPILLTECH Spill Kit, Drum, Universal, 36" H (SPKU-95-WD)
- 3M Spill Control Kits and Stations