Shop All Spill Control Kits and Stations
3M
Absorbent Boom, Petroleum, 10 ft. L, PK4
Mfr # T-270
Zoro # G0158536
product price: $291.99
/pk 4, $73.00/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Spill Control - Fluids Absorbed 69 gal
- Fluids Absorbed Flammable Liquids, Fuel
- Size 8 in x 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T-270
- Zoro # G0158536
- UPC # 00021200160547
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 8 in x 10 ft |
Diameter | 8 in |
Length | 10 ft |
Width | 10 in |
Description
Product Type Sorbent Double Boom, Fluids Absorbed Flammable Liquids, Fuel, For Use With Chemical or Metal Type Diesel, Fuel, Hydrocarbon Oil, Mineral Oil, Motor, Size 8 in x 10 ft, Volume Absorbed Per Sock/Boom 20 gal, Volume Absorbed per Pkg. 69 gal, Color/Pattern White, Filler Material Polyester, Polypropylene, Outer Mesh Material Polyester, Polypropylene, Outside Skin Material Polyester, Polypropylene, Sock/Boom Profile Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-8inW X 21'L, Blk-Wht, (M21-375-595-WT)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-2X)
- PYRAMEX Velar Gray Lens w/ Black Frame (SB10420D)
- MSA SAFETY Airline Hose, 50 ft. L, Neoprene (455022)
- 3M Absorbent Boom, Chemical, 12 ft. L, PK4 (P-212)
- 3M Absorbent Boom, Petroleum, 4 ft. L, PK12 (T-4)
- 3M Absorbent Boom, Chemical, 4 ft. L, PK12 (P-200)
- 3M Spill Kit, Oil-Based Liquids (SRP-PETRO)
- 3M Spill Kit, Chem/Hazmat (SRP-CHEM)
- 3M Absorbent Boom, Maintenance, 4 ft. L, PK12 (M-MB304)
- SPILFYTER Dry Base Neutralizer Spill Kit, Bucket (270006)
- 3M Spill Control Kits and Stations