Shop All Spill Control Kits and Stations
3M
Absorbent Boom, Maintenance, 8 ft. L, PK6
Mfr # M-MB308
Zoro # G0158466
product price: $79.55
/pk 6, $13.26/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Fluids Absorbed Coolants, Water-Soluble Oils
- Spill Control - Fluids Absorbed 12 gal
- Size 3 in x 8 ft
- Volume Absorbed Per Pkg. 12 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-MB308
- Zoro # G0158466
- UPC # 50051138215274
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 3 in x 8 ft |
Diameter | 3 in |
Length | 8 ft |
Width | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Coolants, Water-Soluble Oils, For Use With Chemical or Metal Type Coolants, Water-Soluble Oil, Size 3 in x 8 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern Black, White, Filler Material Polyester, Polypropylene, Outer Mesh Material Polyester, Polypropylene, Outside Skin Material Polyester, Polypropylene, Sock/Boom Profile Round, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 8, 100 PK, Blue (980)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Michigan Equine (WS-Michigan Equine)
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT202CTP (MGT202CTP)
- ENPAC Pail Containment System, Mobile (6011-YE-M)
- 3M Spill Kit, Chem/Hazmat, Yellow (C-SKFL5)
- 3M Absorbent Boom, Petrleum, 8 ft. L, PK6 (T-8)
- 3M Spill Kit, Chem/Hazmat (C-SKFL31)
- 3M Absorbent Boom, Chemical, 4 ft. L, PK12 (P-200)
- 3M Absorbent Boom, Chemical, 8 ft. L, PK6 (P-208)
- 3M Spill Kit, Oil-Based Liquids (SRP-PETRO)
- STARDUST Wheeled Spill Kit, Oil-Based Liquids (D932PW)
- 3M Spill Control Kits and Stations