Shop All Spill Control Kits and Stations
3M
Absorbent Boom, Maintenance, 4 ft. L, PK12
Mfr # M-MB304
Zoro # G0158448
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, White
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 12 gal
- Size 3 in x 48 in
- Static Dissipative No
Product Information
- Brand 3M
- MFR # M-MB304
- Zoro # G0158448
- UPC # 50051138215267
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 3 in x 48 in |
Diameter | 3 in |
Length | 48 in |
Width | 3 in |
Details
Description
Product Type Sorbent Sock, Fluids Absorbed Coolants, Water-Soluble Oils, For Use With Chemical or Metal Type Coolants, Water-Soluble Oil, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern Gray, White, Filler Material Polyester, Polypropylene, Outer Mesh Material Polyester, Polypropylene, Outside Skin Material Polyester, Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1047-HI_12x18 (T1-1047-HI_12x18)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - BuckleBlack, PR (230)
- TR INDUSTRIAL Yellow Mesh High Visibility Reflective Class 2 Safety Vest, XXL, 5-pk (TR88008-5PK)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6944)
- 3M Absorbent Boom, Chemical, 8 ft. L, PK6 (P-208)
- 3M Absorbent Boom, Maintenance, 8 ft. L, PK6 (M-MB308)
- 3M Absorbent Boom, Chemical, 4 ft. L, PK12 (P-200)
- 3M Spill Kit, Chem/Hazmat (C-SKFL31)
- 3M Absorbent Boom, Petrleum, 8 ft. L, PK6 (T-8)
- 3M Spill Kit, Oil-Based Liquids (SRP-PETRO)
- EXAIR Spill Recovery Kit and Squeegee (6901)
- 3M Spill Control Kits and Stations