3M

Absorbent Boom, Chemical, 4 ft. L, PK12


product price: $88.55
/pk 12, $7.38/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Spill Control - Fluids Absorbed 11 gal
  • Fluids Absorbed Acids, Alcohols, Alkalis, Chemicals, Flammable Liquids, Solvents-Hydrocarbon
  • Size 3 in x 48 in
  • Volume Absorbed Per Pkg. 12 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 3 in x 48 in
Diameter 3 in
Length 48 in
Width 3 in

Description

Product Type Sorbent Sock, Fluids Absorbed Acids, Alcohols, Alkalis, Chemicals, Flammable Liquids, Solvents-Hydrocarbon Chlorinated, For Use With Chemical or Metal Type Acids, Alcohol, Alkalis, Chemicals, Flammable Liquids, Solvents, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 11 gal, Color/Pattern Yellow, Filler Material Polyester, Polypropylene, Outer Mesh Material Polyester, Polypropylene, Outside Skin Material Polyester, Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.