Shop All Spill Control Kits and Stations
3M
Absorbent Boom, Chemical, 12 ft. L, PK4
Mfr # P-212
Zoro # G0158518
product price: $71.99
/pk 4, $18.00/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Spill Control - Fluids Absorbed 12 gal
- Fluids Absorbed Acids, Alcohols, Alkalis, Chemicals, Flammable Liquids, Solvents-Hydrocarbon
- Size 3 in x 12 ft
- Volume Absorbed Per Pkg. 12 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # P-212
- Zoro # G0158518
- UPC # 50051138213447
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 3 in x 12 ft |
Length | 12 ft |
Diameter | 3 in |
Width | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Acids, Alcohols, Alkalis, Chemicals, Flammable Liquids, Solvents-Hydrocarbon Chlorinated, For Use With Chemical or Metal Type Acids, Alcohol, Alkalis, Chemicals, Flammable Liquids, Solvents, Size 3 in x 12 ft, Volume Absorbed Per Sock/Boom 3 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern Black, White, Filler Material Polyester, Polypropylene, Outer Mesh Material Polyester, Polypropylene, Outside Skin Material Polyester, Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Bump Caps Required Beyond Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-SF-A-710-L-10560)
- ZORO SELECT Plastic Chain, 10", 10 ft. L, Yellow, PK6 (72302-6)
- DUNLOP Size 9 Men's Steel Rubber Boot, Gray (8798200)
- GASTEC Tube, Hydrogen Sulfide, 10-4000, PK10 (4H)
- 3M Absorbent Boom, Chemical, 4 ft. L, PK12 (P-200)
- 3M Absorbent Boom, Maintenance, 8 ft. L, PK6 (M-MB308)
- 3M Spill Kit, Chem/Hazmat (SRP-CHEM)
- 3M Absorbent Boom, Petroleum, 10 ft. L, PK4 (T-270)
- 3M Spill Kit, Oil-Based Liquids (SRP-PETRO)
- 3M Spill Kit, Chem/Hazmat, Yellow (C-SKFL5)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- 3M Spill Control Kits and Stations