Shop All Quick Change Discs
3M Abrasives
3M Abrasive 405-051144-22404 Three-M-Ite Roloc Roll-On Coated-Polyester Disc
Mfr # 405-051144-22404
Zoro # G004154454
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Abrasives
- MFR # 405-051144-22404
- Zoro # G004154454
- UPC # 51144224043
- Country of Origin United States
- Category Quick Change Discs
Description
Features
- Can be ran wet or dry.
- Constructed on a YF weight, water resistant polyester cloth backing.
- They lock securely in place with just a half a twist, another half twist they're off
- Pack - 50
- Diameter - 3 in.
- Grit - 80
- Speed - 20000 rpm [Max]
- Color - Yellow Button
- Abrasive Material - Aluminum Oxide
- Body Material - Cloth
- Bond - Resin.
- Mounting - Roll On
- Style - TR (Plastic Button)
- Applications - Blending, Deburring, Grinding
- Applicable Materials - Metals
- Item Weight - 0.02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Grip Disc, 6", P150, PK50 (23-622-150)
- MARCO Rubber Button Bumper for Blastmaster® 150 Remote Control Switch (1015011)
- FLEX-HONE TOOL BC20M600 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC20M600)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010325804)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 50G, PK100 (66261162310)
- 3M Quick Change Disc, AlO, 3in, 120G, TSM, PK50 (7100035321)
- GATOR GRIT Gator 7 in. Silicon Carbide Center Mount Floor Edger Disc 60 Grit Coarse (6502)
- CONTINENTAL ABRASIVES 2" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2036)
- NORTON ABRASIVES Quick Change Disc, 2 in. dia., PK100 (66623319009)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 100G, Fin, TR (31667)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Very Fine, TR (840486)
- 3M Abrasives Quick Change Discs