Shop All Fiber Discs
3M Abrasives
3M Abrasive 405-051144-14896 2 x 48 in. Ceramic Sanding Belt; 80 Grit
Mfr # 405-051144-14896
Zoro # G204155572
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Abrasives
- MFR # 405-051144-14896
- Zoro # G204155572
- Country of Origin United States
- Category Fiber Discs
Description
Features
- Abrasive type - Coated.
- Belt width - 2 in.
- Belt length - 48 in.
- Grade - Medium.
- Grit - 80.
- Abrasive material - Ceramic.
- Backing material - Cloth.
- Backing weight - Yf.
- Coat type - Closed coat.
- Waterproof backing.
- Color - Orange.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Dsc BU Pad, 5D, Arbor Hole, 5D (63642543235)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000000704)
- ALC Blast Hose 1/2in ID x20ft (40119)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 (60410011708)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Blue, PK25 (78072775358)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 36G, PK25 (66261138593)
- 3M 3M„¢ Fiber Disc 982C 4-1/2" x 7/8" Precision Shaped Ceramic Grain 36+ Grit (7000148153)
- SHARK INDUSTRIES 2" 24 Grit A/O Mini Grinding Discs 50 Pk (13230)
- 3M Wetordry Cloth Disc 481W, 8inxNH 320, 25 (481W)
- CS UNITEC Zirconium Disc, 120 Grit, 6 in dia (80919)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775463)
- 3M Abrasives Fiber Discs