Shop All Masking Tapes
3M Abrasives
3M Abrasive 405-051131-06549 Cotch 2308 Crepe Paper Masking Tape; 250 Degree F Performance Temperature; 12 Roll Per Case
Mfr # 405-051131-06549
Zoro # G404009675
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Abrasives
- MFR # 405-051131-06549
- Zoro # G404009675
- UPC # 51131065499
- Country of Origin Canada
- Category Masking Tapes
Description
3M Scotch 2308 tan masking/painter's tape comes in a 72 mm width, uses a rubber adhesive and is packaged 12 per case. Can be used to a maximum temperature of +250 °F. In addition to the other properties this product is sliver-resistant, tear-resistant.
Features- Trade Name - Scotch
- 3M Number - 2308
- Backing Material - Paper
- Adhesive Material - Rubber
- Resistant Properties - Sliver-Resistant; Tear-Resistant
- Color - Tan
- Width - 72 mm
- Length - 55 m
- Maximum Operating Temperature: +250 °F
- 12 per case
- Size – 7 x 0.75 x 5/8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Marineweld Epoxy.85Oz Wh (50172)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, White (398)
- 3M Cloth Tape, 2 In x 5 yd, 5.6 mil, Brown (5451)
- SEM PRODUCTS COPPERWELD GOLD PRIMER 160Z AEROSOL (SE40793)
- SCOTCH General Purpose Masking Tape 234, 18mm (234)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Orange, 12/Case (T93100312PKD)
- IDL PACKAGING Masking Tape, 1"x60 Yd. White PK9 (T-4457-1)
- INTERTAPE Pt7 Blu 48Mmx55M Ipg, Pk24 (PT7...5)
- PINPOINT Commercial Tape Div Dry Erase Tape White (PI194717)
- ASSOCIATED PAINT Associated Paint 80-400-1 1 Gallon Clear Masking Liquid H2O (839793000009)
- SP SCIENCEWARE Label Tape, Blue, 3/4 in., PK4 (F13487-0075)
- 3M Abrasives Masking Tapes