Shop All Abrasive Rolls
3M Abrasives
3M Abrasive 405-051115-19818 314D Coated Aluminum Oxide Shop Roll - P220 Grit
Mfr # 405-051115-19818
Zoro # G204155435
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Abrasives
- MFR # 405-051115-19818
- Zoro # G204155435
- Country of Origin Mexico
- Category Abrasive Rolls
Description
Features
- Abrasive type - Coated
- Abrasive material - Aluminum oxide
- Grade - Very fine
- Grit - P220
- Overall width - 2 in.
- Overall length - 50 yd
- Backing material - Cloth
- Coat type - Closed
- Coat color - Maroon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78006 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 40 Grit (78006)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64501)
- DEWALT Flap Disc, Dia. 4.5In, AH 7/8In, 80 Grit (DW8252)
- BIG HORN 16-Piece 2 Inch Long EVA Material Sanding Drum & Sleeves Set Kit (19523)
- SAIT Saitscreen Saitscreen Coated Abrasive Roll, 25 yd L x 1-1/2 in W, 80 Grit, Medium Grade, Silicon Car (84091)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47113)
- 3M Cloth Belt 341D, 1inx48 in 80 X-weight, 200/pk (7010326155)
- 3M Stikit Blue Sheet Roll, 36217, 80gr, 2, PK5 (36217)
- PFERD 4" x 10 yd Non-Voven Shop / Finishing Roll - Aluminum Oxide, 180 Grit (Medium) (43517)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1-1/2" x 50 Yds 50 Grit Handy Roll Aluminum Oxide (80506)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 320G (63070)
- 3M Abrasives Abrasive Rolls