Shop All Quick Change Discs
3M Abrasives
3M Abrasive 405-048011-24279 Scotch-Brite Radial Bristle Disc; Ceramic
Mfr # 405-048011-24279
Zoro # G904155315
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Abrasives
- MFR # 405-048011-24279
- Zoro # G904155315
- UPC # 48011242798
- Country of Origin United States
- Category Quick Change Discs
Description
3M Scotch-Brite radial bristle disc. Durable radial plastic disc for deburring or coating removal. Leaves a coarse satin finish. Gang multiple discs to form a brush. Fits portable hand tool or small bench motor. TA discs aggressively clean and deburr. Abrasive mineral: 50 grade Cubitron grain. Consistent supply of abrasives. Clean and strips with light pressure. Great for contours and hard-to-reach areas. Converted form: bristle disc. Equipment - Machines: die grinders.
Features- Durable radial plastic disc for deburring or coating removal
- Consistent supply of abrasives
- Clean and strips with light pressure
- Great for contours and hard-to-reach areas
- Green color
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/2x1/2, AO, 60G, PK5 (66243529947)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P (66623373766)
- MIRKA Mesh Grip, Disc, 5", P150 Grit, PK50 (9A-232-150)
- WIDIA Carbide Bur, Cylindrical Shape (M40224)
- ARC ABRASIVES Qk Change Condition Disc, AlO, 4in, XCrs, TS (59281CM)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 24 Grit, TS (66261126556)
- UNITED ABRASIVES/SAIT Laminated DiscZh360xPK50 (55281)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Coarse (61500313467)
- SCOTCH-BRITE High Strength Disc, AlO, 2in, Med, TR, PK200 (7000000710)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Medium (61500313459)
- NORTON ABRASIVES 2" dia 24 Extra Coarse Grit Quick Change Cloth Disc, PK25 (66261138638)
- 3M Abrasives Quick Change Discs