Shop All Quick Change Discs
3M Abrasives
3M Abrasive 405-048011-18350 Scotch-Brite Roloc Coating Removal Disc Tr; Silicon Carbide
Mfr # 405-048011-18350
Zoro # G804155248
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Abrasives
- MFR # 405-048011-18350
- Zoro # G804155248
- UPC # 48011183503
- Country of Origin United States
- Category Quick Change Discs
Description
Heavy duty, semi-open web used to clean rust and paint. A threaded attachment system secures the disc to the holder. Abrasive mineral: Extra Coarse grade silicon carbide. Black color. Speed-Lok TR Quick-Change attachment type.
Features- Strips coatings and preps surfaces more effectively than wire brushes
- Cleans welding scale, discoloration, and seams
- Non-woven material aggressively removes coating without damaging the base material
- Open web material runs cool and resists loading for prolonged operation
- Hook and loop attachment system provides fast disc change-out for multi-step finishing processes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072745691)
- WEILER 2-3/4" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10040)
- UNITED ABRASIVES/SAIT SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack (45038)
- ALC Window Underlay, 12" X 24", PK50 (40253)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 1-1/2in (60440256372)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623325015)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 (7010328733)
- 3M Quick Change Disc, AlO, 3in, 60G, TSM, PK200 (7000119017)
- ARC ABRASIVES Qlok-R Za/Y 2In 50 (31720)
- NORTON ABRASIVES STRIP DISC 5"" CRS 60G (07660768364)
- 3M Abrasives Quick Change Discs