Shop All Flap Wheels
3M Abrasives
3M Abrasive 405-048011-14781 Scotch-Brite Non-Woven Aluminum Oxide Flap Wheel; 10 Each Per Carton
Mfr # 405-048011-14781
Zoro # G804155101
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Abrasives
- MFR # 405-048011-14781
- Zoro # G804155101
- UPC # 48011147819
- Country of Origin Poland
- Category Flap Wheels
Description
3M Scotch-Brite non-woven CF-FB flap wheel uses silicon carbide as the abrasive material and has a diameter of 3 in. Since this product is non-woven, Grade is generally used to describe the abrasiveness; with the 14781 having a fine grade. All abrasive products that rotate or spin, such as the ones in this category, have a maximum speed at which you can run them.
Specifications- Abrasive Type - Non-Woven
- Abrasive Material - Silicon Carbide
- Grade - Fine
- Maximum RPM - 8500
- Color - Gray
- Wheel Diameter - 3 in.
- Shank Diameter - 0.25 in.
- Face Width - 1.75 in.
- Package - 10 per carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia 8 Vacuum Holes Stick on Pad Replaces Makita 743056-7, 743082-6 (RSP43)
- NORTON ABRASIVES Cloth Sanding Belt, 4x24", AO, 50 Grit, Package Quantity 5, 4" W, 24" L, Aluminum Oxide, 50 Grit (07660701744)
- NORTON ABRASIVES Sanding Sheet, 11" L, 9" W, Very Fine (66261130331)
- 3M Paper Disc Roll, Super Fine, AluminumOxide (7000118381)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 60G (39932)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (08834131610)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 60G (39908)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- WEILER 1-1/2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30771)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 100 Grit (46220)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45273)
- 3M Abrasives Flap Wheels