Shop All Deburring Tools
3M Abrasives
3M Abrasive 405-048011-01660 Scotch-Brite Unitized Aluminum Oxide Deburring Wheel; 40 Each Per Carton
Mfr # 405-048011-01660
Zoro # G604009567
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Abrasives
- MFR # 405-048011-01660
- Zoro # G604009567
- UPC # 48011016603
- Country of Origin United States
- Category Deburring Tools
Description
3M Scotch-Brite LD-WL convolute deburring wheel uses silicon carbide as the abrasive material and has a diameter of 6 in. The arbor attachment allows for easy mounting to the tool or pad. In addition to the other aspects of these parts, another important component of these is the thickness. This 3M part is 1 in. thick. All abrasive products that rotate or spin, such as the ones in this category, have a maximum speed at which you can run them.
Specifications- Abrasive Material - Silicon Carbide
- Attachment Type - Arbor
- Grade - Fine
- Wheel Construction - Convolute
- Density Number - 6
- Density Grade - Medium
- Maximum RPM - 6000
- Wheel Color - Gray
- Center Hole Size - 1 in.
- Wheel Diameter - 6 in.
- Wheel Thickness - 1 in.
- Package - 3 per carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51139)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 240 G, AlO, PK50 (66261126334)
- MAKITA 3" Crimped Wire Cup Brush, 5/8"-11 (A-98398)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 60 G, PK25 (7000119197)
- SHAVIV Deburring Tool Set, E Series (155-29159)
- CONTINENTAL ABRASIVES SM-3 Double Cut Conical Pointed Nose Tungsten Carbide Burr (CB-SM3D)
- MAGNUM Burr Set, 10 Piece, Standard Cut, Solid Carbide Head (70S004SC)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-90042)
- REED DEBURR IPS 1/2, 3/4, 1 04650 (DEB1IPS)
- GARANT 90 Degree Hand Deburrer Set, External Dia: 12.4mm (150400 12,4)
- CONTINENTAL ABRASIVES SB-5 Aluminum Cut Cylindrical With End Cut Tungsten Carbide Burr for Non-Ferrous Materials (CB-SB5NF)
- 3M Abrasives Deburring Tools