Shop All Abrasive Rolls
3M
Abrasive Utility Roll, Grit P220, Maroon
Mfr # 7000118538
Zoro # G508656171
Sold in multiples of 5 for $353.95
$353.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit P220
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Grade Coarse
- Series 314D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000118538
- Zoro # G508656171
- UPC # 00051115198182
- Country of Origin Mexico
- Category Abrasive Rolls
Dimensions
Overall Width | 2 in |
Overall Length | 150 ft |
Details
Grit | P220 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Coarse |
Series | 314D |
Abrasive Type | Coated |
Backing Weight | J |
Product Type | Utility Roll |
Color | Maroon |
Item | Abrasive Utility Roll |
Coating Coverage | Closed |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Maroon, Grade Coarse, Grit P220, Series 314D, Overall Length 150 ft, Overall Width 2 in, Resistance Properties Not Applicable, Product Type Utility Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Sanding Belt, 1/4" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43551)
- DICO PRODUCTS Spiral Sewn Buffing Wheel 1" thick (7000036)
- WEILER Wolverine 8" Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (36279)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072765077)
- 3M Paper Disc Roll, 5in.dia., P80, PK4 (7000119541)
- 3M 3M„¢ Scotch-Brite„¢ Clean and Finish Roll 4" x 10 YDS Aluminum Oxide VFN Grit (7000046195)
- 3M Abrasive Utility Roll, Grit 240, Gray (7000118347)
- 3M Cloth Belt 341D, 3inx24 in 40 X-weight, 25/pk (7000118848)
- 3M 3M 55545 Stikit Paper Disc Roll 236U - 5" x NH P220 C-Weight, 100 Disc Roll (7000119539)
- 3M Stikit Disc Hand Pad, 45198, BlueFace, PK20 (45198)
- STANDARD ABRASIVES Cartridge Roll, 1/4Dia x 1-1/2L in, 80Grit (66000232307)
- 3M Abrasive Rolls