Shop All Abrasive Rolls
3M
Abrasive Utility Roll, Grit 320, Blue
Mfr # 7100216685
Zoro # G908656139
product price: $60.15
/ea
Sold in multiples of 5 for $300.75
$300.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Abrasive Material Ceramic
- Backing Material Paper
- Series 321U
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100216685
- Zoro # G908656139
- UPC # 00051131362253
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Overall Width | 2 3/4 in |
Overall Length | 135 ft |
Roll Width x Length | 2 3/4 in W x 135 ft L |
Details
Grit | 320 |
Abrasive Material | Ceramic |
Backing Material | Paper |
Series | 321U |
Abrasive Type | Coated |
Backing Weight | C |
Vacuum Holes | Non-Vacuum |
Abrasive Grade | Extra Fine |
Item | Abrasive Utility Roll |
Coating Coverage | Closed |
Attachment Type | PSA |
Color | Blue |
Abrasive Grit | 320 / P400 |
Backing Material Type | Paper |
Backing Material & Wt | C Wt Paper |
Vacuum Hole Pattern | Non-Vacuum |
Roll Grit | 320 |
Backing Material Weight | C |
Abrasive Type - Grit | Coated - 320 / P400 |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type PSA, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Color Blue, Grit 320, Series 321U, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Not Applicable, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Air Jet Assembly (201851)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261007831)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 320SC Grit (34297)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 21 in. L, 60 Grit (87.03.021.060)
- 3M HookitPrplFinishingFilmDsc 30569 5, PK200 (30569)
- 3M Paper Disc Roll, 400 Grit, Aluminum Oxide (7000028092)
- 3M Hookit Blue Disc MultiH, 36172, 6", PK200 (36172)
- 3M Abrasive Utility Roll, Grit P80, Maroon (7000118543)
- 3M 3M Utility Cloth Roll, 1-1/2 W x 50 Yd, Aluminum Oxide, P220 Grit (7000118526)
- 3M 3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 120 Grit (7000118335)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47172)
- 3M Abrasive Rolls