Shop All Abrasive Rolls
3M
Abrasive Utility Roll, Grit 240, Gray
Mfr # 7000118347
Zoro # G608656156
Sold in multiples of 5 for $498.95
Free Shipping & Returns
$498.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Grade Fine
- Series 211K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000118347
- Zoro # G608656156
- UPC # 00051144050246
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 150 ft |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Fine |
Series | 211K |
Abrasive Type | Coated |
Backing Weight | J |
Coating Coverage | Closed |
Color | Gray |
Item | Abrasive Utility Roll |
Product Type | Utility Roll |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Gray, Grade Fine, Grit 240, Series 211K, Overall Length 150 ft, Overall Width 1 1/2 in, Resistance Properties Not Applicable, Product Type Utility Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (60440268377)
- CGW ABRASIVES CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35514)
- UNITED ABRASIVES/SAIT SAIT 23169 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23169)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (63071)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32in P120 X-wt, 100/pk (7010327457)
- 3M Paper Disc Roll, 6in.dia., P220, PK4 (7000119556)
- 3M Cloth Belt 341D, 2inx72 in P180 X-weight, 50/pk (7000118794)
- 3M Disc Roll, No Hole, 5 In, 80G, AlO, PK4 (7000118091)
- 3M Paper Disc Roll, 5in.dia., P220, PK4 (7000119546)
- 3M Cartridge Roll Mandrel 45120, 3/32inx3/4 (45120)
- 3M Hookit Wetordry Paper Dsc 401Q, 6inxNH 2000 A-wt, 250/pk (401Q)
- 3M Abrasive Rolls