Shop All Abrasive Rolls
3M
Abrasive Utility Roll, Grit 240, Blue
Mfr # 7100219219
Zoro # G108656144
product price: $38.65
/ea
Sold in multiples of 4 for $154.60
$154.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Ceramic
- Backing Material Paper
- Series 321U
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100219219
- Zoro # G108656144
- UPC # 00051131361935
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Overall Length | 39 ft |
Overall Width | 2 3/4 in |
Details
Grit | 240 |
Abrasive Material | Ceramic |
Backing Material | Paper |
Series | 321U |
Abrasive Type | Coated |
Backing Weight | C |
Item | Abrasive Utility Roll |
Color | Blue |
Vacuum Holes | Multi-Hole |
Coating Coverage | Closed |
Attachment Type | Hook-and-Loop |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type Hook-and-Loop, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Color Blue, Grit 240, Series 321U, Overall Length 39 ft, Overall Width 2 3/4 in, Resistance Properties Not Applicable, Vacuum Holes Multi-Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" 50 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2050)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .008 CS Wire, 5/8-1/2" A.H. (80039)
- CENTURY DRILL & TOOL Air Cooled Backing Pad, 4-1/2 in. (77145)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 80G (42445)
- 3M Paper Disc Roll, 180, 5 in. Dia, A Backing (7000119237)
- 3M Prpl Clean Sand Hookit Disc, 30461, PK200 (30461)
- 3M Cartridge Roll (7100080025)
- 3M Sanding Disc Roll, 5 in. (7000118099)
- 3M Hookit PrpFinishFilmDiscDF30767 6", PK200 (30767)
- 3M Utility Cloth Roll, 1"x50yd., P80 Grit, PK5 (7000118514)
- CLESCO SS-008012-050A Spiral Coated Abrasive Sanding Sleeve (SS-008012-050A)
- 3M Abrasive Rolls