Shop All Abrasive Rolls
3M
Abrasive Utility Roll, Grit 180, Gray
Mfr # 7000118340
Zoro # G708656162
product price: $53.79
/ea
Sold in multiples of 5 for $268.95
$268.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Grade Fine
- Series 211K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118340
- Zoro # G708656162
- UPC # 00051144050062
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Overall Width | 1 in |
Overall Length | 150 ft |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Fine |
Series | 211K |
Abrasive Type | Coated |
Backing Weight | J |
Coating Coverage | Closed |
Color | Gray |
Product Type | Utility Roll |
Item | Abrasive Utility Roll |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Gray, Grade Fine, Grit 180, Series 211K, Overall Length 150 ft, Overall Width 1 in, Resistance Properties Not Applicable, Product Type Utility Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL CIRCLE SANDING DISC 120GRIT 5PK (SD120-5)
- PFERD 12" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 1-1/4" Keyed A.H. (80284)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 80G, PK5 (66253043869)
- DRILL AMERICA 2" 40 Grit Aluminum Oxide Handy Roll (DEW240)
- 3M UTILITY CLOTH ROLL 314D 2" X 50' P80 (3M19823)
- 3M Paper Disc Roll, 6in.dia., P80, PK4 (7000119551)
- 3M Paper Disc Roll, 5 in. Dia, Aluminum Oxide (7000028126)
- 3M Paper Disc Roll, 6in.dia., P400, PK4 (7000119559)
- 3M Purple Disc, 30687, 6", 36E, PK100 (30687)
- 3M Microfinish Film Disc, Type D, Blue, 5"xNH (268L 848)
- ARC ABRASIVES Finishing Disc, 6 in., Medium, AO, Maroon (53136-1)
- 3M Abrasive Rolls