Shop All Abrasive Rolls
3M
Abrasive Utility Roll, Grit 150, Gray
Mfr # 7000118338
Zoro # G308656142
Sold in multiples of 5 for $328.45
$328.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Grade Fine
- Series 211K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000118338
- Zoro # G308656142
- UPC # 00051144050079
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Overall Length | 150 ft |
Overall Width | 1 in |
Details
Grit | 150 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Fine |
Series | 211K |
Abrasive Type | Coated |
Backing Weight | J |
Product Type | Utility Roll |
Color | Gray |
Item | Abrasive Utility Roll |
Coating Coverage | Closed |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Gray, Grade Fine, Grit 150, Series 211K, Overall Length 150 ft, Overall Width 1 in, Resistance Properties Not Applicable, Product Type Utility Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 40G (39907)
- NORTON ABRASIVES SandingSponge, Contour, Fine, PK20 (07660703075)
- MERIT Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (08834163272)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 60 Grit, Medium, Aluminum Oxide, KK711X (1522)
- 3M Hookit Blue Disc MultiH, 36167, 5", PK200 (36167)
- 3M Cartridge Roll Mandrel 45116, 1/4inx1-1/2inx1/4 in, 25/pk (45116)
- 3M Diamond Microfinishing PSA Film 675L, 12 (675L)
- 3M Hookit Blu Dsc 321U MultiH, 36159, 5, PK200 (36159)
- 3M Polishing Paper, Blue, PK200 (7000021269)
- 3M Abrasive Utility Roll, Grit P240, Maroon (7000118537)
- DRILL AMERICA 1" 220 Grit Aluminum Oxide Handy Roll (DEW1220)
- 3M Abrasive Rolls