Shop All Sanding Bands
3M
Abrasive Spiral Band, 2 x 2 In, PK100
Mfr # 7100138153
Zoro # G5037322
product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Width 2 in
- Abrasive Material Aluminum Oxide
- Grit 36
- Max. RPM 8,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138153
- Zoro # G5037322
- UPC # 00051144401871
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 2 in |
Width | 2 in |
Overall Width | 2 in |
Overall Diameter | 2 in |
Diameter x Width | 2 in Dia x 2 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Max. RPM | 8,000 RPM |
Backing Material | Cloth |
Backing Weight | X |
Product Type | Abrasive Spiral Band |
Abrasive Grade | Extra Coarse |
Coating Coverage | Closed |
Abrasive Type - Grit | Coated - 36 / P36 |
Band Grit | 36 |
Abrasive Grit | 36 / P36 |
Series | 341D |
Maximum Operating Speed | 6,000 RPM |
Backing Material Type | Cloth |
Color | Brown |
Backing Material Weight | X |
Abrasive Type | Coated |
Backing Material & Wt | X Wt Cloth |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 2 in, Overall Width 2 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 36, Maximum Operating Speed 6,000 RPM, Coating Coverage Closed, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (66254461066)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD505P)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 60 Grit (30417T)
- UNITED ABRASIVES/SAIT SAIT 23042 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x 1/16" x 1/4" (23042)
- 3M Cloth Band, 2 In.D x 2 In. W, 60G (7100138154)
- 3M Cloth Band, 2 in. Diameter, 6000 RPM (7100138155)
- 3M Cloth Band, 3/4 in. Diameter, Grit 36 (7010360568)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- 3M Cloth Band, 1/2 in. Diameter, Grit 80 (7100137356)
- 3M Cartridge Roll, Full Tapered, 3/8"x1"x1/8" (7100170656)
- EAZYPOWER Drum Sleeve, 3/4x1", No. 50-180 Grit (80926)
- 3M Sanding Bands