Shop All Sander Polisher Accessories
3M
Abrasive Sheet, Foam, 70mm x 140mm Sz, PK5
Mfr # 30803
Zoro # G9362733
product price: $23.25
/pk 5, $4.65/ea
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicon Carbide
- Application Removing Fine Sand Scratches Where Buffers Wont Reach
- Type Polishing
- Characteristics Hookit(TM) Attachment System, Long Lasting, Patterned
- Size 70mm x 140mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30803
- Zoro # G9362733
- UPC # 00051131308039
- Country of Origin United States
- Category Sander Polisher Accessories
Dimensions
Size | 70mm x 140mm |
Overall Width | 2 3/4 in |
Overall Length | 5 1/2 in |
Details
Material | Silicon Carbide |
Application | Removing Fine Sand Scratches Where Buffers Wont Reach |
Type | Polishing |
Item | Abrasive Sheet |
Characteristics | Hookit(TM) Attachment System, Long Lasting, Patterned |
Accessory Type | Abrasive Sheet |
Features | Foam Backing Provides Support for Removing Sand Scratches Up to P2500 Prior to Polishing, Helps Reduce Rework Due to Visible Scratches or Dieback, Hookit Attachment Works with Hookit Hand Sanding Pads, Ideal for Removing Fine Sand Scratches Where Buffers Won't Reach, Patterned, Precise Abrasive Mineral Structures, Reduces or Eliminates Compounding |
Product Type | Foam Sheet |
Description
Abrasive Sheet, Product Type Foam Sheet, Overall Length 5 1/2 in, Overall Width 2 3/4 in, Material Silicon Carbide, Compatible with Manufacturer Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL4143IM)
- DYNABRADE Vacuum Cut-Off Wheel Tool 4-1/2In (52436)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 39/64 (55439)
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 22 200)
- 3M Finishing Pad, Foam, 4" Size, PK2 (33033)
- 3M Finishing Pad, Foam, 8" Size (33035)
- 3M Polishing Pad, Foam, 5" Size, PK15 (30805)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 2 (33042)
- 3M Polishing Pad, Foam, 6" Size, Application: Refining Sand Scratches (30802)
- 3M Finishing Pad, Foam, 8" Size, PK2 (33036)
- MAKITA Hook and Loop Foam Polishing Pad, 3 (191N90-9)
- 3M Sander Polisher Accessories