Shop All Sandpaper Sheets
3M
Abrasive Sheet, 5-1/2"x9", 1000Grit, PK250
Mfr # 02621
Zoro # G6772162
Free Shipping & Returns
$251.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 5-1/2"
- Length 9"
- Grade Fine
- Series 434Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 02621
- Zoro # G6772162
- UPC # 00051131026216
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 5-1/2" |
Length | 9" |
Details
Item | Abrasive Sheet |
Grit | 1000 |
Backing Material | Paper |
Grade | Fine |
Series | 434Q |
Backing Weight | C |
Color | Black |
Abrasive Material | Silicon Carbide |
Description
Abrasive Sheet,5-1/2 In.x9 In.,1000Grit,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fiber Disc, 8x1/2in, VF, AlO (7010365092)
- CONTINENTAL ABRASIVES SA-5 Aluminum Cut Cylindrical Plain End Tungsten Carbide Burr for Non-Ferrous Materials (CB-SA5NF)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 400 G, SC, PK50 (66261139362)
- MIRKA Gold 9" Grip 27H P240 (23-648-240)
- 3M Sanding Sheet, 11" L x 9" W, 60 Grit, PK50 (7000118638)
- 3M Refill Roll, 70 ft. L x 2-1/2 in., Fine (7000045199)
- 3M 3M Wetordry Sandpaper, 32021, 1000 Grit, 9 inch x 11 inch, 5PK (7010328060)
- 3M Sandpaper Sheet, 150 Grit, 9"W, PK25 (11602NA-25)
- 3M Sanding Sheet, 11x9 In, P400 G, AlO, PK250 (02539)
- 3M Hookit Blue ShtRollMultiH 36192 220g, PK4 (36192)
- GATOR GRIT Gator 11 in. L X 9 in. W 50 Grit Emery Waterproof Sandpaper , 25PK (3292)
- 3M Sandpaper Sheets