Shop All Automotive Wax
This Product is Discontinued
3M
Abrasive Rubbing Compound (Discontinued)
Mfr # 39002
Zoro # G3014505
This Product is Discontinued
Key Features
- Container Type Bottle
- Appearance Thick Liquid
- Color Tan, White
- Container Size 16 fl oz
- VOC Content Less than 17%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 39002
- Zoro # G3014505
- UPC # 00051131390027
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 16 fl oz |
Details
Item | Abrasive Rubbing Compound |
Container Type | Bottle |
Appearance | Thick Liquid |
Color | Tan, White |
VOC Content | Less than 17% |
For Use With | Buffer/Polisher |
pH | 7.5 to 8.9 |
Features | Application Creates a Lustrous Shine with Minimal Swirl Marks or Holograms, Compound Removes Scratches Caused by Sanding, Fast-Cut Formulation Reduces Compounding Time, Formula Effectively Removes Oxidation, Stains and Surface Blemishes |
Product Form | Liquid |
Minimum pH Level | 7.5 |
Product Type | Compound |
Maximum pH Level | 8.9 |
Description
Abrasive Rubbing Compound, Product Type Compound, Container Type Bottle, Container Size 16 fl oz, Product Form Liquid, Color Tan, White, Features Application Creates a Lustrous Shine with Minimal Swirl Marks or Holograms, Compound Removes Scratches Caused by Sanding, Fast-Cut Formulation Reduces Compounding Time, Formula Effectively Removes Oxidation, Stains and Surface Blemishes, Maximum pH Level 8.9, Minimum pH Level 7.5, Number of Sheets Not Applicable, Roll Length Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.