Shop All Hook & Loop Sanding Discs
3M
Abrasive Foam Disc, 6", P3000, PK60
Mfr # 02085
Zoro # G2325187
product price: $484.99
/pk 60, $8.08/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Abrasive Material Silicon Carbide
- Grit P3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02085
- Zoro # G2325187
- UPC # 00051131020856
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Abrasive Material | Silicon Carbide |
Grit | P3000 |
Item | Abrasive Foam Disc,6",P3000,Package Quantity 60 |
Description
Abrasive Foam Disc,6 In.,P3000,Package Quantity 60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 400G (66260308160)
- MARCO 4" X 6" Pop-Up Valve Seat Rubber (1006050)
- MAKITA GRINDING WHEEL (MP741846-A)
- LENOX Die Grinder Blade, 2"x.050"x3/8", 30500rpm (1972917)
- 3M Sanding Disc, 5 in. (7010029934)
- 3M HOOKIT DISCS 6" P500 RED ADHESIVE BX/50 (3M01191)
- 3M Sanding Disc, Aluminum Oxide, PK100 (7100112002)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK20 (7100250825)
- 3M Green Fre-Cut Disc Rolls Stikit 80D 6In 100/Roll (1506)
- 3M Trizact PSA Film Disc 568XA, 6inxNH, 100 (568XA)
- MIRKA Abralon 6" Grip Assort (8A-241-AP)
- 3M Hook & Loop Sanding Discs