Shop All Hook & Loop Sanding Discs
3M
Abrasive Foam Disc, 5", P3000, PK60
Mfr # 02096
Zoro # G2325169
product price: $453.99
/pk 60, $7.57/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Abrasive Material Silicon Carbide
- Grit 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02096
- Zoro # G2325169
- UPC # 00051131020962
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Abrasive Material | Silicon Carbide |
Grit | 3000 |
Item | Abrasive Foam Disc,5",P3000,Package Quantity 60 |
Description
Abrasive Foam Disc,5 In.,P3000,Package Quantity 60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Brass, 1" (93804)
- DEDECO SUNBURST 3'' TC DISCS DARK GREEN 50 GRIT (A/O) 12/BX (2252)
- VSM Abrasive Roll, Coated, 2x50 yd., 240 Grit (314423)
- 3M Quick Change Disc, AlO, 3in, 36G, TR, PK50 (7000045093)
- 3M Disc, Sanding, Multihole, 3 in., P180G, PK200 (00917)
- 3M Disc, Sanding, NoHole, 5In, 40G, CerPK125 (00509)
- 3M Stikit Vibrator Sander Roll 426U, 4-1/2inx10yd150 A-wt, 10/pk (7010362352)
- 3M Hookit Soft Interface Pad (3M05771)
- 3M Clean Sanding Pad Hook Saver 28325, 3inx4in 33 Holes, 20/pk (7100114589)
- 3M Disc, Sanding, NoHole, 3 in, SF, P400G, PK200 (00913)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252818)
- 3M Hook & Loop Sanding Discs