Shop All Cut-Off Wheels
3M
Abrasive Cut-Off Wheel, Type 27, Silver
Mfr # 87659
Zoro # G5515470
Sold in multiples of 50 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 50
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 87659
- Zoro # G5515470
- UPC # 00051125876599
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Grit | 50 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | Silver |
Thickness | 0.094 in |
Item | Depressed Center Cut-Off Wheel |
Max. RPM | 13,300 RPM |
Diamond Knockout | No |
Application | Cutting, Grinding, Metalworking |
Grit | 36 |
Color | Black |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.0938 in |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 13,300 RPM |
Primary Material Applicationn | Cast Iron, Stainless Steel, Steel |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.0938 in, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Silver, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC 1792202 PM2244 Precut Abrasive, 60 Grit (1792202-power)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Extra Fine (24002 Trip-XF-B)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 120 Grit (66261136583)
- CLESCO SD-006008-332SL Standard Screw Lock Sanding Drum with Shank (SD-006008-332SL)
- 3M Stripe Off Wheel, 03612, 4"x5/8", PK5 (03612)
- 3M Abrasive Cut-Off Wheel, 4-1/2" dia. (87466)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 6" dia. (87470)
- 3M CUT-OFF WHEEL 3" X 1/16'" X 3/8" 5/BX (3M33455)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87457)
- 3M Abrasive Cut-Off Wheel, 4-1/2" dia. (87465)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type27A (75552)
- 3M Cut-Off Wheels