Shop All Cut-Off Wheels
3M
Abrasive Cut-Off Wheel, Type 1, 4" dia.
Mfr # 87657
Zoro # G5509240
product price: $3.89
/ea
Sold in multiples of 50 for $194.50
$194.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 50
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 87657
- Zoro # G5509240
- UPC # 00051125876575
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 3/8 in |
Details
Abrasive Grit | 50 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | Silver |
Thickness | 0.125 in |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Application | Cutting, Grinding, Metalworking |
Max. RPM | 19,100 RPM |
Grit | 36 |
Bond Type | Resin |
Color | Black |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Maximum Operating Speed | 19,100 RPM |
Overall Thickness | 0.125 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.125 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series Silver, Wheel Type Type 1, Maximum Operating Speed 19,100 RPM, Bond Type Resin, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105647)
- ALLSOURCE Air Jet with Sleeve (4150052)
- HOT MAX Brush Cup 2.5 Fine 1/4 Shank (26071)
- MIRKA Gold 3"X5" Grip 8H P120 (23-688-120)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (7100245015)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 4" dia. (87460)
- 3M CUT-OFF WHEEL 3" X 1/16'" X 3/8" 5/BX (3M33455)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 6" dia. (87470)
- 3M Stripe Off Wheel, 03612, 4"x5/8", PK5 (03612)
- 3M Cutting/Grinding Wheel, 4-1/2inx1/8inx7/8in 36, 40/pk (92316)
- MILWAUKEE TOOL 12" x 3/32" x 1" Cut-Off Wheel (Type 1) (49-94-1220)
- 3M Cut-Off Wheels