Shop All Cut-Off Wheels
3M
Abrasive Cut-Off Wheel, 100 Grit, 7" dia.
Mfr # 87471
Zoro # G4422743
product price: $6.39
/ea
Sold in multiples of 50 for $319.50
$319.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 7 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 87471
- Zoro # G4422743
- UPC # 00051125874717
- Country of Origin Poland
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Diameter | 7 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | Silver |
Thickness | 0.045 in |
Max. RPM | 8,500 RPM |
Diamond Knockout | No |
Application | All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel |
Specifications | Designed to Quickly Cut Through Metal Pipes, Tubes, Flat Sheets |
Item | Abrasive Cut-Off Wheel |
Color | Black |
Grit | 60 |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.045 in |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 1 |
Maximum Operating Speed | 8,500 RPM |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 7 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series Silver, Wheel Type Type 1, Maximum Operating Speed 8,500 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1720)
- ECONOLINE Blast Cabinet-60 X 48 Wd (101701WD-A)
- SCOTCH-BRITE Quick Change Disc, AlO, 3in, VF, TS (7100035125)
- VSM Abrsive Belt, 120 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, CK721X, Black (103521)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle, PK10 (06467)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87458)
- 3M Scotch-Brite Heavy Duty Scrubbing Pads For Multi-Purpose (498)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87457)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 4" dia. (87462)
- 3M CutOff&GrindWhl, 5/8"CN, UnthreadHle, PK10 (06461)
- UNITED ABRASIVES/SAIT SAIT 23061 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x 1/16" x 5/8" (23061)
- 3M Cut-Off Wheels