Shop All Cut-Off Wheels
3M
Abrasive Cut-Off Wheel, 100 Grit, 4" dia.
Mfr # 87462
Zoro # G4422813
product price: $2.89
/ea
Sold in multiples of 50 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 87462
- Zoro # G4422813
- UPC # 00051125874625
- Country of Origin Poland
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Diameter | 4 in |
Connector Size | 3/8 in |
Overall Diameter | 4 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | Silver |
Thickness | 0.06 in |
Specifications | Designed to Quickly Cut Through Metal Pipes, Tubes, Flat Sheets |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 19,100 RPM |
Application | All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel |
Diamond Knockout | No |
Color | Black |
Grit | 36 |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.06 in |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 19,100 RPM |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.06 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series Silver, Wheel Type Type 1, Maximum Operating Speed 19,100 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" 40 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6040)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 3D, TS, (11-50254)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136200)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"x5/8-11" 80G (06F458)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 7" dia. (87471)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 6" dia. (87469)
- 3M Abrasive Cut-Off Wheel, Type 27, Silver (87659)
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06469)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 6" dia. (87470)
- 3M Abrasive Cut-Off Wheel, 4-1/2" dia. (87465)
- WEILER 3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H. (58011)
- 3M Cut-Off Wheels