Shop All Cut-Off Wheels
3M
Abrasive Cut-Off Wheel, 100 Grit, 4" dia.
Mfr # 87460
Zoro # G3947498
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 87460
- Zoro # G3947498
- UPC # 00051125874601
- Country of Origin Poland
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 1/4 in |
Diameter | 4 in |
Connector Size | 1/4 in |
Overall Diameter | 4 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | Silver |
Thickness | 0.035 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 19,100 RPM |
Application | All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel |
Diamond Knockout | No |
Specifications | Designed to Quickly Cut Through Metal Pipes, Tubes, Flat Sheets |
Grit | 60 |
Color | Black |
Overall Thickness | 0.035 in |
Maximum Operating Speed | 19,100 RPM |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 1 |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.035 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series Silver, Wheel Type Type 1, Maximum Operating Speed 19,100 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 80 Grit (30418T)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775801)
- PFERD 1/2" Dia. Hand Tube Brush - Nylon Fill, 3" Brush Part (89580)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520330)
- 3M Abrasive Cut-Off Wheel, Type 27, Silver (87659)
- 3M Scotch-Brite Roloc Pro Brake Hub Cleaning Disc 10 (21713)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 7" dia. (87471)
- 3M CUT-OFF WHEEL 3" X 1/16'" X 3/8" 5/BX (3M33455)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (7100245015)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87458)
- MAKITA X-LOCK 5x0.045x7/8" Metal and Stainle (E-00474)
- 3M Cut-Off Wheels