Shop All Sandpaper Sheets
3M
99438 Scr 4 3/16inX11 1/4in 120 10pk
Mfr # 99438
Zoro # G910947294
product price: $18.49
/pk 10, $1.85/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Series Drywall Sanding Screens
- Abrasive Material Silicon Carbide
- Abrasive Type Coated
- Resistance Properties Clog, Tear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 99438
- Zoro # G910947294
- UPC # 00051144994380
- Country of Origin Thailand
- Category Sandpaper Sheets
Dimensions
Overall Width | 4 3/8 in |
Overall Length | 5/8 in |
Details
Item | Sanding Sheet |
Grit | 120 |
Backing Material | Cloth |
Series | Drywall Sanding Screens |
Abrasive Material | Silicon Carbide |
Abrasive Type | Coated |
Resistance Properties | Clog, Tear |
Coating Coverage | Open |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grit 120, Series Drywall Sanding Screens, Overall Length 5/8 in, Overall Width 4 3/8 in, Resistance Properties Clog, Tear, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Polymer, Siphon Blaster, 90 lb. (41018)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685840)
- CENTURY DRILL & TOOL Abrasive Mandrel, 3/8in Arbor, 1/4in Shank (08400)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF75)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 150-Grit 3-Pk (26150 Tri-3)
- 3M Imperial Wetordry, 9"X11"Sheet, 5 Sheet (MMM32023)
- 3M Sanding Sheet, 11x9 In, 150 G, SC, PK250 (7000118315)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit 3-Pk (26180 Tri-3)
- 3M Sandpaper, 32115, 80grit, 9"x11", 10, PK100 (32115)
- 3M Drywall Sanding Sheets 9091NA, 4.187, PK40 (7010314729)
- DIABLO 6 in. L X 4 in. W 400 Grit Silicone Carbide Final Stripping Pads 2 pk (DCP060SFNN02G)
- 3M Sandpaper Sheets