Shop All Sponges and Scouring Pads
3M
96CC Scotch-Brite, 9in x 6in General Purpose Green Scouring Pad, 10PK
Mfr # 39996CC
Zoro # G810792093
product price: $12.49
/pk 10, $1.25/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 39996CC
- Zoro # G810792093
- Country of Origin Unknown
- Category Sponges and Scouring Pads
Description
This dual purpose scour pad comes with a yellow side for heavy cleaning while the green side scours away fine food particles and grease in order to leave a clean and polished finish. Its hexagon shape is also designed to fit within the palm of your hand for comfortable cleaning. Use it on aluminum pots and pans cooking appliances utensils or equipment! Hexagon Shape : With this convenient pad you never had to worry about cutting it down to size. It features a unique ergonomic hexagon shape that fits comfortably within the user's hand. Also as opposed traditional square pads this item offers two extra corners making it easy to clean hardtoreach areas no matter which side you're using! Power Dot Technology : Bound to reduce timeconsuming cleanup this pad features innovative raised power dots on the yellow side for tackling your toughest messes. These dots aggressively cut through bakedon or burnton food five times faster than non3M competitive mediumduty scouring pads which helps minimize user stress and fatigue. TwoInOne Design : Rather than buying two separate pads to meet your needs you can count on this product to get multiple jobs done right! It features a dualsided design that's perfect for the busiest of commercial kitchens. Use the yellow side to scour away difficult bakedon messes and the green side for general purpose cleaning! Sanitary / Long Lasting : With this scouring pad there's no need to worry about residual food particles since it rinses clean each and every time! The yellow side also retains its full scouring power through repeated uses because it's engineered to prevent large food particles from getting trapped. The pad is even certified as inFood Safein and inFit for Purposein by HACCP International!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Motor Shroud/Diffuser Screw Set (105044)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 100 lb. Varies Sizes, White (Z99203)
- BRUSH RESEARCH MANUFACTURING 93DSN M16 Cleaning Brush, .437 Trim, 7.00 OAL (93DSN)
- BRAWNY Towels, Brawny Pro, H700, 12.4"x9", WE, PK 10 (GPC29322)
- 3M Scouring Pad, 4-3/8" L, 2-5/8" W, PK24 (720)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK4 (CP-042-4PK)
- 3M Doodlebug Scrub Pad, 4.6 x 10, Blue, PK20 (8242)
- 3M ocelo„¢ Vibrant Color Sponges, 4-3/4X 3X3/5, Assorted Colors, 4/Pack (7274FD)
- 3M 6" x 9" Green Scouring Pad, Green 12pk. (86)
- 3M Scrubbing Pad 5400N, 19", Green, PK5 (5400N 131)
- SCOTCH-BRITE Dishwands, Heavy-Duty, Dispenser Handle, , Yellow/Green, PK 4 (MMM6504CT)
- 3M Sponges and Scouring Pads