Shop All Cable Ties
3M
9" L Heavy Duty Cable Tie BK PK 500
Mfr # CT8BK120-L
Zoro # G5743613
product price: $104.99
/pk 500, $0.21/ea
Free Shipping & Returns
$104.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Color - Cable Tie Black
- Tensile Strength 120 lb.
- Width - Cable Tie 0.30"
- Max. Bundle Dia. 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CT8BK120-L
- Zoro # G5743613
- UPC # 10051128593100
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 9" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 9" |
Length - Cable Tie | 9.00" |
Approximate Length | 9" |
Cable Diameter Range | 8.1 - 39.4 mm |
Cable Tie Length | 399 mm |
Maximum Insulation Outside Diameter | 0.145 in |
Cable Tie Base Height | 9 in |
Cable Length | 8 in |
Overall Length | 9 in |
Overall Width | 0.298 in |
Maximum Bundle Diameter | 2 in |
Minimum Bundle Diameter | 0.1875 in |
Description
Cable Tie, Width 0.30 in, Color Black, Tensile Strength 120 lb, Heavy Duty, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.08 in, Max. Bundle Dia. 2.0 in, Material Nylon 6/6, Standards UL 1565 E116841, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT CONTACTOR 2530AMP 3POLE 24V (E-0110S)
- BELL Gray 3-Way Vertical Mount Outdoor Switch Cover (5141-0)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGA019)
- VERTIV Gxt5 3Kva 208V L6-20P Ups (GXT5-3KL620RT2UXL)
- 3M 8.9" L Intermediate Cable Tie BK PK 1000 (CT8BK40-C)
- 3M Barb Cable Tie CTSB4BK18-C, Black, PK1000 (CTSB4BK18-C)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- 3M 8.6" L Cable Tie BK PK 1000 (CT8BK50S-C)
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- PANDUIT Panduit® Pan-ty® Tefzel Cable Ties (ETFE) - 11.6" Long - 50 Lb Tensile Strength - 100 pc pack (TF11)
- 3M Cable Ties