Shop All Handles, Frames and Braces
3M
9 in Swivel Pad Holder, Orange
Mfr # 6472
Zoro # G1436355
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 3 3/4 in
- Material Plastic
- Color Orange
- Includes Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6472
- Zoro # G1436355
- UPC # 50048011085420
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 9 in |
Width | 3 3/4 in |
Overall Length | 9 in |
Overall Width | 3 3/4 in |
Details
Item | Swivel Pad Holder |
Material | Plastic |
Color | Orange |
Includes | Pad |
Features | Special Grippers Hold Pads Firmly in Place, Swivels and Twists |
Series | Doodlebug |
Standards | Green Seal Certified |
Product Type | Swivel Pad Holder |
Compatible with Manufacturer Part Number | 8541, 8242, 08003 |
Connection Thread Type | Standard |
Description
Swivel Pad Holder, Overall Length 9 in, Overall Width 3 3/4 in, Material Plastic, Color Orange, Compatible with Manufacturer Part Number 8541, 8242, 08003, Compatible with Grainger Part Number 1CJ85, 3U098, 3U099, Connection Thread Type Standard, Features Special Grippers Hold Pads Firmly in Place, Swivels and Twists, Includes Pad, Product Type Swivel Pad Holder, Series Doodlebug, Standards Green Seal Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 20 In, Pink, PK5 (3600)
- ZEP Stain Resistant Floor Sealer, Unscented, 1 gal, PK4 (ZUFSLR128)
- RUBBERMAID Rubbermaid FGJ25500 BL00 Dust Mop Head, Polyester, Blue (J25500BL00)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100M)
- 3M Pad Holder, Gray, Metal (00048011082974)
- 3M Holder, Dust Cloth (19151)
- 3M Threaded Socket Scrub Pad Holders, Orange (6472)
- 3M 23 in Dust Cloth Holder, Black (59247)
- 3M 9 in Pad Holder, Brown (6473)
- 3M Threaded Socket Scrub Pad Holders, Orange, Plastic (08542KT)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Blue, PK12, Fiberglass (40225EC14)
- 3M Handles, Frames and Braces