Shop All Engine & Intake System Cleaners
3M
9 fl.oz. Intake System Cleaner Aerosol can
Mfr # 08958
Zoro # G2754884
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chlorinated/Non Chlorinated Non-Chlorinated
- Color Amber
- Boiling Point Less Than 100 Degrees F
- Cleaner Container Type Aerosol Can
- Boiling Point (F) Less Than 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08958
- Zoro # G2754884
- UPC # 00051135089583
- Country of Origin United States
- Category Engine & Intake System Cleaners
Dimensions
Size | 9 fl.oz. |
Cleaner Container Size | 9 oz |
Container Size | 9 oz |
Description
Intake System Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 9 oz, Net Weight 9 oz, Product Form Aerosol, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards SARA 313, VOC Content Weight 502 g/L, VOC Content Weight Percentage 44.1 Percent, Cleaner Application Automotive Vehicles, Parts Washing, Cleaner Type Intake Cleaner, Color Amber
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTX Alloy Wheel, Zion 18x9 5x127 ET-15 CB71.5 Gloss Black Milled Red (082931)
- 3M Reflective Tape, White, 4"x5 yd. (3430)
- PC-11 Pc 11 Epoxy Glue 1 Oz (010112)
- SHURHOLD 5" Coarse Scrubber Pad f/Dual Action Polisher (3203)
- BLASTER 11 oz. Air Intake Cleaner Aerosol can (16-SET)
- MAG 1 12 oz. Fuel Injector and Intake Valve Cleaner Pour Bottle (MAG00147)
- LUCAS OIL 16OZ Diesel Deep Clean (10872)
- HIGHLINE WARREN/PLEWS 80OZ CLR Diesel Cleaner (9280-06)
- LIQUI MOLY Liqui Moly2001 150 ml Valve Clean (LIQ-2001)
- CRC 16 oz. Intake Valve Cleaner Aerosol (05319)
- GUNK Engine Cleaner and Degreaser, Aerosol Spray Can, 15 oz, Solvent, lammable (CEB1)
- 3M Engine & Intake System Cleaners