Shop All Sponges and Scouring Pads
3M
84CC Scotch-Brite, 50g Stainless Steel Scrubber, 12PK
Mfr # 39984CC
Zoro # G910778638
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 39984CC
- Zoro # G910778638
- Country of Origin Unknown
- Category Sponges and Scouring Pads
Description
Your establishment is sure to stay clean and tidy with help from this 3M 8541 Doodlebug 10in x 4 5/8in brown scrub 'n strip pad! This scouring pad is made of a polyester and nylon blend allowing for multi-purpose use in any area of your business. The heavy-duty design makes this pad perfect for tough cleaning jobs like removing finish and wax build-up. Attach this pad to a compatible pad holder sold separately to clean heavy floor traffic areas. Mix and match this brown pad with other colors to differentiate between uses in your establishment. This pad can be used on both wet and dry surfaces and also conforms to uneven surfaces to make cleaning easier. From front-of the-house to kitchens and bathrooms this 3M brown scrub 'n strip pad is perfect for applications where heavy or aggressive cleaning action is required. Overall Dimensions: Length: 10in Width: 4 5/8in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CHEMPACS Neutral Floor Cleaner, 30 per pk., Bucket (4-2210)
- AMPCO SAFETY TOOLS Tube Brush, 8-1/2 in L Handle, 4 in L Brush, Bronze, 12 1/2 in L Overall (TB-20)
- RIDGID RIDGID® Wet/Dry Vacuum With Cart, 16 Gallon Cap. (50353)
- SANITAIRE Rear Wheel, Fits Vacuum Models: SC688, SC689, SC886, SC887, SC888 (26242119N)
- 3M Scotch-Brite Scouring Pad, Green, 4-1/2" L, 3" W, PK80 (9650)
- 3M 3M COMMERCIAL SPNGE 7.5"" (C41)
- 3M 4004CC Scotch-Brite, 4 1/2in x 2 13/16in Easy Erasing Pad, 12PK (3994004CC)
- 3M SCRUB PADS COPPER 3PK (213C)
- 3M Floor Finish Appl. Pad, Flat, Cut, PK10 (55435)
- 3M Scrubbing Pad 5400N, 14", Green, PK5 (5400N 14 IN)
- 3M Abrasive Hand Pad, 7448, Ultrafine, Light Gray, 6"X9" (48011-04028)
- 3M Sponges and Scouring Pads